Zoro Homepage

Mid Arc Bathroom Faucet, 5" H

  • Mfr # 7755215.002

  • Zoro # G0507167


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Drain Style
Grid Strainer
Features
Self-Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7755215.002
Zoro #
G0507167
UPC #
012611589485
Country of Origin
Mexico

Dimensions

Height
5-3/4 in
Spout Height
5 in
Spout Length
4 15/16 in
Spout Height - Maximum
5 3/4 in
For Surface Thickness - Maximum
1 1/2 in
Overall Width
1 7/8 in
For Mounting Hole Diameter - Maximum
1 1/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
5 in

Details

Finish
Polished Chrome
Body Material
Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
Drain Style
Grid Strainer
Features
Self-Cleaning
Faucet Type
Bathroom Sink Faucet
Spout Reach
6 7/8 in
Standards
ANSI A117.1, ASME A112.18.1, CSA B125, NSF 372, NSF 61
Application
Commercial
Power Source
Battery
ADA Compliance
ADA Compliant
Sensor Range
2 in to 8 in
Sensor Type
Adjustable
Water Inlet Connection Type
Female NPT
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Max. Mounting Hole Center Distance
Single Hole
Drain Type
Grid Strainer
Valve Type - Faucets
Solenoid Valve
Green Certification or Other Recognition
WaterSense Certified
Series
NextGen Selectronic
Includes
Inlet Filter Assembly
Valve Type
Thermostatic
Temperature Control
Adjustable Temperature
Sensor Range - Maximum
8 in
Number of Mounting Holes
1
Flow Type
Aerated
Pressure - Maximum
120 psi
Includes Handle
Handle Included
Sensor Range - Minimum
2 in
Ligature Resistance
No
Includes Drain
Drain Included
Flow Rate - Maximum
1.5 gpm
CEC Compliance
Not CEC Compliant
Water Supply Type
Hot and Cold Lines
Time Out
55 sec
Operation Method
Motion Sensor
Includes Batteries
Batteries Included
For Location
Bathroom
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
M954480-0070A
Temperature Control Method
Above Deck Mixing Valve
Installation Type
Deck

Description

Mid Arc Bathroom Faucet,5" H

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MA, ME, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.