Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moments Faucet

  • Mfr # 2506153.295

  • Zoro # G303665804


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
1.5 gpm
For Use With
Lavatory
Mounting Type - Faucet
Wall
Flow Outlet Type - Faucet
Aerated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2506153.295
Zoro #
G303665804
UPC #
012611604218
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Max. Installation Surface Thickness
2 in
Spout Height
6 1/4 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
6 1/4 in

Details

Finish
Brushed Nickel
Flow Rate
1.5 gpm
Item
Moments Faucet
For Use With
Lavatory
Mounting Type - Faucet
Wall
Flow Outlet Type - Faucet
Aerated
Valve Type - Faucets
Solenoid Valve
Faucet Finish
Brushed Nickel
Features
Fail Safe Shut-Off
Vandal Resistant Features
Vandal Resistant Aerator, Vandal Resistant Brass Body
Faucet Body Material
Brass
ADA Compliance
ADA Compliant
Faucet Type
Bathroom Sink Faucet
Spout Reach
6 1/16 in
Faucet Activation
Motion Sensor
Standards
ADA Compliant, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372
Power Source
Battery
Body Material
Brass
Battery Type
CRP2
For Location
Bathroom
Warranty
5 yr
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet, Vandal-Resistant Hardware
Flow Type
Aerated
Flow Rate - Maximum
1.5 gpm

Description

Moments Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.