Zoro Homepage

Moments Faucet

  • Mfr # 250B105.295

  • Zoro # G101918966


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Brass Body, Vandal Resistant Multi-Laminar Spray
CEC Compliant
CEC Compliant
Spout Reach
6 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250B105.295
Zoro #
G101918966
UPC #
012611604195
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Spout Height
6 1/4 in
Max. Installation Surface Thickness
2 in
Spout Height - Maximum
6 1/4 in
For Surface Thickness - Maximum
2 in

Description

Moments Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.