Zoro Homepage

Monterrey Kitchen Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 6408140.002

  • Zoro # G1116206


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6408140.002
Zoro #
G1116206
UPC #
012611482540
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Not Available

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Vandal-Resistant Lever Handle
Mounting Type
Deck Mount
Item
Monterrey Kitchen Faucet
Replacement Cartridge
2CYV2
Connection
1/2" IPS
Standards
Not Available
Mounting Type - Faucet
Deck
Valve Type
Ceramic
Flow Outlet Type (Faucet)
Aerated
Body Material
Lead Free Cast Brass
Flow Outlet Type - Faucet
Aerated

Description

Item Monterrey Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.