Monterrey Kitchen Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 6405140.002

  • Zoro # G1116188


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6405140.002
Zoro #
G1116188
UPC #
012611482502
Country of Origin
Mexico

Dimensions

Height
11-5/8"
Manufacturers Warranty Length
5 yr. Limited Warranty
Spout Length
7-5/8"

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Vandal-Resistant Lever Handle
Mounting Type
Deck Mount
Item
Monterrey Kitchen Faucet
Connection
1/2" IPS
Replacement Cartridge
2CYV2
Body Material
Lead Free Cast Brass
Valve Type
Ceramic
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Standards
ASME A112.18.1 CSA B 125.1 NSF 61/Section 9, Annex G
Residential / Commercial
Commercial
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
2CYV2
Flow Rate - Maximum
1.5 gpm
Flow Type
Spray
Spout Shape
Gooseneck
Warranty
5 yr Limited
Operation Method
Manual
Product Type
Faucet

Description

Item Monterrey Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.