Monterrey(R) Bathroom Faucet, Manual, 4" Mount, 3 Hole Commercial

  • Mfr # 7500145.002

  • Zoro # G1116991


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7500145.002
Zoro #
G1116991
UPC #
012611464249
Country of Origin
Mexico

Dimensions

Height
10-3/4"
Spout Length
5"

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Vandal-Resistant Lever Handle
Mounting Type
Deck Mount
Item
Monterrey(R) Bathroom Faucet
Drain Type
None
Connection
1/2"
Flow Outlet Type (Faucet)
Laminar
Flow Outlet Type - Faucet
Laminar
Residential / Commercial
Commercial
Includes
Field-Convertible Swivel/Rigid Spout
Valve Type
Ceramic Disc
Mounting Type - Faucet
Deck
Commercial / Residential
Commercial
Replacement Cartridge
2CYV2
Ligature Resistant
No
Ligature Resistance
Not Ligature-Resistant
Flow Type
Laminar
Spout Shape
Gooseneck
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
2CYV2
Flow Rate - Maximum
0.5 gpm
Product Type
Faucet
Operation Method
Manual

Description

Item Monterrey(R) Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.