Monterrey(R) Bathroom Faucet, Manual, 4" Mount, 3 Hole Commercial

  • Mfr # 7500180.002

  • Zoro # G1117000


product price:  $128.44
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7500180.002
Zoro #
G1117000
UPC #
012611466618
Country of Origin
Mexico

Dimensions

Spout Length
6-3/16"
Height
10-3/16"

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Vandal-Resistant Wrist Blade Handles
Mounting Type
Deck Mount
Item
Monterrey(R) Bathroom Faucet
Drain Type
None
Flow Outlet Type (Faucet)
Laminar
Mounting Type - Faucet
Deck
Connection
1/2"
Flow Outlet Type - Faucet
Laminar
Green Certification or Other Recognition
WaterSense Approved
Residential / Commercial
Commercial
Commercial / Residential
Commercial
Includes
Field-Convertible Swivel/Rigid Spout
Valve Type
Ceramic Disc
Ligature Resistant
No
Replacement Cartridge
2CYV2
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less

Description

Item Monterrey(R) Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.