Monterrey(R) Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 6540140.002

  • Zoro # G1116370


product price:  $158.60
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6540140.002
Zoro #
G1116370
UPC #
012611456961
Country of Origin
Mexico

Dimensions

Spout Length
5"
Height
10-5/8"

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
VR Lever Handles
Mounting Type
Deck Mount
Item
Monterrey(R) Bathroom Faucet
Green Certification or Other Recognition
WaterSense Approved
Connection
1/2"
Ligature Resistant
No
Includes
1/2" Male Shanks; Field-Convertible Rigid/Swivel Gooseneck Spout, Blue & Red Color Indexes
Commercial / Residential
Commercial
Mounting Type - Faucet
Deck
Residential / Commercial
Commercial
Flow Outlet Type - Faucet
Aerated
Drain Type
None
Flow Outlet Type (Faucet)
Aerated
Valve Type
Ceramic Disc
Replacement Cartridge
2CYV2
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Rate - Maximum
1.5 gpm
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Compatible Cartridge Manufacturer Part Number
2CYV2
Number of Mounting Holes
3
Product Type
Faucet
Operation Method
Manual

Description

Item Monterrey(R) Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.