Monterrey(R) Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 6540145.002

  • Zoro # G1114270


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Operation
Manual
Flow Rate
0.50 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6540145.002
Zoro #
G1114270
UPC #
012611466175
Country of Origin
Mexico

Dimensions

Height
10-5/8"
Spout Length
5"

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Operation
Manual
Flow Rate
0.50 gpm
Handle Type
Lever
Item
Monterrey(R) Bathroom Faucet
Flow Outlet Type - Faucet
Laminar
Valve Type
Ceramic Disc
Drain Type
None
Ligature Resistant
No
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Laminar
Residential / Commercial
Commercial
Replacement Cartridge
2CYV2
CEC Compliant
CEC Compliant
Mounting Type - Faucet
Deck
Includes
1/2" Male Shanks; Field-Convertible Rigid/Swivel Gooseneck Spout, Blue & Red Color Indexes
Battery Charger CEC Compliant
CEC Compliant
Connection
1/2"
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
2CYV2
Flow Type
Laminar
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Product Type
Faucet
Operation Method
Manual

Description

Item Monterrey(R) Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.