Monterrey(R) Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 6545170.002

  • Zoro # G1113668


product price:  $173.16
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6545170.002
Zoro #
G1113668
UPC #
012611474385
Country of Origin
Mexico

Dimensions

Height
10-5/8"
Spout Length
5"

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Monterrey(R) Bathroom Faucet
Connection
1/2"
Commercial / Residential
Commercial
Valve Type
Ceramic Disc
Ligature Resistant
No
Residential / Commercial
Commercial
Drain Type
None
Mounting Type - Faucet
Deck
Includes
1/2" Male Shanks; Swivel Gooseneck Spout Limited to 140 Degrees; Blue & Red Color Indexes
Replacement Cartridge
2CYV2

Description

Item Monterrey(R) Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.