Zoro Homepage

Mounting Kit, Faucet, For Use w/2TGX4

  • Mfr # M962146-0070A

  • Zoro # G2234836


product price: $13.25
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
Includes
Brass Nut and Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M962146-0070A
Zoro #
G2234836
UPC #
012611324642
Country of Origin
Mexico

Dimensions

Size
3/8 in x 2 in
Length (In.)
2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
Includes
Brass Nut and Screws
Item
Mounting Kit
Type
Faucet
Body Material
Brass
Product Type
Mounting Kit
Compatible Brand
American Standard
Compatible Manufacturer Part Number
4101100.002, 4101100.075, 4101301.002, 4101301.075, 4101350.002, 4101350.075, 4114100.002, 4175100.242, 4175100F15.002, 4175100F15.242, 4175300.002, 4175300.075, 4175300.242, 4175300F15.002, 4175300F15.075, 4175300F15.242, 4205104.002, 4205104.075, 4205104.242, 4205104F15.002, 6114300.002, 6114301.002, 7055105.002, 7055115.002, 7055205.002, 7055215.002, 7056105.002, 7056115.002, 7056205.002, 7056215.002
Compatible Faucet Component
Faucet

Description

Mounting Kit, For Use With Mfr. Model Number 4101100.002, 4101100.075, 4101301.002, 4101301.075, 4101350.002, 4101350.075, 4114100.002, 4175100.242, 4175100F15.002, 4175100F15.242, 4175300.002, 4175300.075, 4175300.242, 4175300F15.002, 4175300F15.075, 4175300F15.242, 4205104.002, 4205104.075, 4205104.242, 4205104F15.002, 6114300.002, 6114301.002, 7055105.002, 7055115.002, 7055205.002, 7055215.002, 7056105.002, 7056115.002, 7056205.002, 7056215.002, Includes Brass Nut and Screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.