Zoro Homepage

New Trap Std-3In

  • Mfr # 7798030

  • Zoro # G0601006


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Color
Black
Overall Length
10 in
For Use With
Used with Lakewell and Akron Cast Iron Wall Mounted Service Sink
Standards
ASME A112.19.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7798030
Zoro #
G0601006
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 in
Nominal Pipe Size
3 in
Thread Size
3/4-10
Pipe Outside Diameter
3 in

Details

Material
Cast Iron
Color
Black
Item
Trap
For Use With
Used with Lakewell and Akron Cast Iron Wall Mounted Service Sink
Standards
ASME A112.19.1
Product Type
Trap
Trap Type
S-Trap
Outlet Connection Type
Threaded
Inlet Connection Type
Compression

Description

Trap, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Standards ASME A112.19.1, Outlet Connection Type Threaded, Product Type Trap, Inlet Connection Type Compression, Thread Size 3/4-10, Color Black, Trap Type S-Trap, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.