NextGen 0.5 GPM Touchless Mixing Base Fa

  • Mfr # 706B305.295
  • Zoro # G224970391
product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

Spout Outlet Height
5 in
Pressure - Maximum
120 psi
Operation Method
Motion Sensor
Series
NextGen Selectronic
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
706B305.295
Zoro #
G224970391
UPC #
012611964244
Country of Origin
China

Dimensions

Spout Outlet Height
5 in
Spout Height - Maximum
5 3/4 in
Overall Width
2 1/4 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Item
Faucet
Pressure - Maximum
120 psi
Operation Method
Motion Sensor
Series
NextGen Selectronic
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Handle Type
Lever
Sensor Type
Adjustable
Temperature Control Method
Below Deck Manual Mixing Valve
Product Type
Sensor Faucet
Valve Type
Compression
Body Material
Metal
Temperature Control
Adjustable Temperature
Vandal Resistance
Vandal-Resistant Handle
Finish
Brushed Nickel
Application
Commercial
Water Supply Type
Hot and Cold Lines
Warranty
5 yr Limited
Flow Rate - Maximum
0.5 gpm
Legend Text
Cold, Hot
Number of Mounting Holes
1
Spout Reach
4 15/16 in
Inlet Connection Type
Compression
Time Out
55 sec
Flow Type
Laminar/Spray
For Location
Bathroom
ADA Compliance
ADA Compliant
Includes Handle
Handle Included
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
Power Source
Plug-In, Battery
Sensor Range - Minimum
2 in
Sensor Range - Maximum
10 in
Voltage
110V DC
Spout Shape
Single Bend
CEC Compliance
CEC Compliant

Description

NextGen 0.5 GPM Touchless Mixing Base Fa

Restrictions

Ratings & reviews