Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nextgen Faucet

  • Mfr # 7755215.295

  • Zoro # G201898229


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
1.5 gpm
Body Material
Metal
Flow Outlet Type - Faucet
Laminar
Spout Reach
4 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7755215.295
Zoro #
G201898229
UPC #
012611605413
Country of Origin
Mexico

Dimensions

Spout Height
5 3/4 in
Manufacturers Warranty Length
5 yr
Max. Installation Surface Thickness
1 1/2 in
Spout Length
6 7/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
5 3/4 in

Details

Finish
Brushed Nickel
Flow Rate
1.5 gpm
Item
Nextgen Faucet
Body Material
Metal
Flow Outlet Type - Faucet
Laminar
Spout Reach
4 15/16 in
Power Source
Battery
Faucet Activation
Motion Sensor
Mounting Type - Faucet
Deck
ADA Compliance
ADA Compliant
Includes
Check Valves, Cover Plug
Max. Mounting Hole Center Distance
Single Hole
Faucet Type
Bathroom Sink Faucet
Faucet Finish
Brushed Nickel
For Use With
Bathroom Sink
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, NSF 61
Valve Type - Faucets
Solenoid Valve
Faucet Body Material
Metal
Features
Easy Installation, Easy Maintenance, Simple, Integrated Design
Vandal Resistant Features
Vandal Resistant Outlet
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Motion Sensor
Warranty
5 yr
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
1
Flow Type
Laminar

Description

Nextgen Faucet

Restrictions

This item has been restricted from sale in the following states: MA, ME, NY
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.