Zoro Homepage

Nextgen Faucet

  • Mfr # 7755315.002

  • Zoro # G901898208


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
1.5 gpm
Body Material
Metal
Faucet Activation
Motion Sensor
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7755315.002
Zoro #
G901898208
UPC #
012611589430
Country of Origin
Mexico

Dimensions

Spout Length
6 7/8 in
Spout Height
5 3/4 in
Manufacturers Warranty Length
5 yr
Max. Installation Surface Thickness
1 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
5 3/4 in

Details

Finish
Polished Chrome
Flow Rate
1.5 gpm
Item
Nextgen Faucet
Body Material
Metal
Faucet Activation
Motion Sensor
Power Source
Battery
Max. Mounting Hole Center Distance
Single Hole
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Laminar
Faucet Body Material
Metal
Faucet Finish
Polished Chrome
For Use With
Bathroom Sink
Vandal Resistant Features
Vandal Resistant Outlet
Spout Reach
4 15/16 in
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, NSF 61
Faucet Type
Bathroom Sink Faucet
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Includes
Check Valves, Cover Plug
Mounting Type - Faucet
Deck
Features
Easy Installation, Easy Maintenance, Simple, Integrated Design
Flow Rate - Maximum
1.5 gpm
Warranty
5 yr
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Laminar
Operation Method
Motion Sensor
For Location
Bathroom
Number of Mounting Holes
1

Description

Nextgen Faucet

Restrictions

This item has been restricted from sale in the following states: MA, ME, NY
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.