Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nextgen Faucet

  • Mfr # 775B105.295

  • Zoro # G501898172


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
0.5 gpm
Body Material
Metal
Faucet Type
Bathroom Sink Faucet
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775B105.295
Zoro #
G501898172
UPC #
012611604171
Country of Origin
Mexico

Dimensions

Spout Length
6 7/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
5 3/4 in
Manufacturers Warranty Length
5 yr
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
5 3/4 in

Details

Finish
Brushed Nickel
Flow Rate
0.5 gpm
Item
Nextgen Faucet
Body Material
Metal
Faucet Type
Bathroom Sink Faucet
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, NSF 61
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Faucet Finish
Brushed Nickel
Power Source
Battery
Faucet Body Material
Metal
Valve Type - Faucets
Solenoid Valve
Vandal Resistant Features
Vandal Resistant Multi-Laminar Spray
Flow Outlet Type - Faucet
Laminar
Features
Easy Installation, Easy Maintenance, Simple, Integrated Design
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
4 15/16 in
For Use With
Bathroom Sink
Faucet Activation
Motion Sensor
Flow Type
Laminar
Warranty
5 yr
Operation Method
Motion Sensor
For Location
Bathroom
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet

Description

Nextgen Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.