Zoro Homepage

Nextgen Faucet

  • Mfr # 775B115.002

  • Zoro # G901900109


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
1.5 gpm
Body Material
Metal
Flow Outlet Type - Faucet
Laminar
Max. Installation Surface Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775B115.002
Zoro #
G901900109
UPC #
012611589386
Country of Origin
Mexico

Dimensions

Max. Installation Surface Thickness
1 1/2 in
Manufacturers Warranty Length
5 yr
Spout Length
6 7/8 in
Spout Height
5 3/4 in
Spout Height - Maximum
5 3/4 in
For Surface Thickness - Maximum
1 1/2 in

Description

Nextgen Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.