Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nextgen Faucet

  • Mfr # 775B315.002

  • Zoro # G801897868


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
1.5 gpm
Body Material
Metal
Features
Easy Installation, Easy Maintenance, Simple, Integrated Design
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775B315.002
Zoro #
G801897868
UPC #
012611589324
Country of Origin
Mexico

Dimensions

Spout Height
5 3/4 in
Spout Length
6 7/8 in
Manufacturers Warranty Length
5 yr
Max. Installation Surface Thickness
1 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
5 3/4 in

Details

Finish
Polished Chrome
Flow Rate
1.5 gpm
Item
Nextgen Faucet
Body Material
Metal
Features
Easy Installation, Easy Maintenance, Simple, Integrated Design
Faucet Finish
Polished Chrome
Faucet Body Material
Metal
Max. Mounting Hole Center Distance
Single Hole
Includes
Check Valves, Cover Plug
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, NSF 61
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Outlet
Valve Type - Faucets
Solenoid Valve
Faucet Activation
Motion Sensor
Temperature Control
Adjustable Temperature
Faucet Type
Bathroom Sink Faucet
For Use With
Bathroom Sink
Flow Outlet Type - Faucet
Laminar
ADA Compliance
ADA Compliant
Spout Reach
4 15/16 in
Power Source
Battery
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
1
Warranty
5 yr
For Location
Bathroom
Flow Type
Laminar
Operation Method
Motion Sensor

Description

Nextgen Faucet

Restrictions

This item has been restricted from sale in the following states: MA, ME, NY
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.