Zoro Homepage

Paradigm Faucet

  • Mfr # 7025103.002

  • Zoro # G403551250


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
0.35 gpm
Battery Type
CRP2
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7025103.002
Zoro #
G403551250
UPC #
012611607745
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Spout Length
7 1/2 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
7 1/2 in
Spout Height - Maximum
7 1/2 in
For Surface Thickness - Maximum
1 1/2 in

Details

Finish
Polished Chrome
Flow Rate
0.35 gpm
Item
Paradigm Faucet
Battery Type
CRP2
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Valve Type - Faucets
Solenoid Valve
Standards
ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61
Body Material
Metal
Vandal Resistant Features
Vandal Resistant Multi-Laminar Spray
Max. Mounting Hole Center Distance
Single Hole
Faucet Type
Bathroom Sink Faucet
Faucet Activation
Motion Sensor
Features
Fail Safe Shut-Off, Adjustable Time Out
Power Source
Battery
Flow Outlet Type - Faucet
Laminar
Faucet Finish
Polished Chrome
For Use With
Bathroom Sink
Spout Reach
5 1/2 in
Faucet Body Material
Metal
Warranty
5 yr
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Motion Sensor
Flow Rate - Maximum
0.35 gpm
Flow Type
Laminar
For Location
Bathroom
Number of Mounting Holes
1

Description

Paradigm Faucet

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.