Zoro Homepage

Paradigm Faucet

  • Mfr # 7025105.002

  • Zoro # G003551261


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
0.5 gpm
Battery Type
CRP2
Faucet Body Material
Metal
Standards
ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7025105.002
Zoro #
G003551261
UPC #
012611607738
Country of Origin
Mexico

Dimensions

Spout Length
7 1/2 in
Spout Height
7 1/2 in
Max. Installation Surface Thickness
1 1/2 in
Manufacturers Warranty Length
5 yr
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
7 1/2 in

Description

Paradigm Faucet

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.