Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paradigm Faucet

  • Mfr # 7025205.295

  • Zoro # G403669016


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
0.5 gpm
Max. Installation Surface Thickness
1 1/2 in
For Use With
Bathroom Sink
Features
Fail Safe Shut-Off, Adjustable Time Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7025205.295
Zoro #
G403669016
UPC #
012611607516
Country of Origin
Mexico

Dimensions

Max. Installation Surface Thickness
1 1/2 in
Spout Length
7 1/2 in
Spout Height
7 1/2 in
Manufacturers Warranty Length
5 yr
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
7 1/2 in

Details

Finish
Brushed Nickel
Flow Rate
0.5 gpm
Item
Paradigm Faucet
For Use With
Bathroom Sink
Features
Fail Safe Shut-Off, Adjustable Time Out
Faucet Body Material
Metal
Temperature Control
Adjustable Temperature
Faucet Activation
Motion Sensor
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Faucet Finish
Brushed Nickel
Body Material
Metal
Power Source
Battery
Valve Type - Faucets
Solenoid Valve
Standards
ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61
Flow Outlet Type - Faucet
Laminar
Max. Mounting Hole Center Distance
Single Hole
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Multi-Laminar Spray
Spout Reach
5 1/2 in
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Warranty
5 yr
Battery Type
CRP2
For Location
Bathroom
Number of Mounting Holes
1
Flow Type
Laminar
Operation Method
Motion Sensor

Description

Paradigm Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.