Paradigm Faucet
Mfr # 7025215.002
Zoro # G303529205
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Standards
ADA, ANSI A117.1, ASME A112.18.1, CAL Green, CSA B125.1, NSF 372, NSF 61
Spout Length
7 1/2 in
Valve Type - Faucets
Solenoid Valve
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7025215.002
Zoro #
G303529205
UPC #
012611607691
Country of Origin
Mexico
Dimensions
Spout Length
7 1/2 in
Manufacturers Warranty Length
5 yr
Max. Installation Surface Thickness
1 1/2 in
Spout Height
7 1/2 in
Spout Height - Maximum
7 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Description
Paradigm Faucet
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
MA, ME, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.