Paradigm Faucet
Mfr # 7025303.002
Zoro # G703529201
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Faucet Activation
Motion Sensor
Features
Fail Safe Shut-Off, Adjustable Time Out
Vandal Resistant Features
Vandal Resistant Multi-Laminar Spray
Faucet Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7025303.002
Zoro #
G703529201
UPC #
012611607684
Country of Origin
Mexico
Dimensions
Manufacturers Warranty Length
5 yr
Spout Length
7 1/2 in
Spout Height
7 1/2 in
Max. Installation Surface Thickness
1 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
7 1/2 in
Description
Paradigm Faucet
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.