Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paradigm Faucet

  • Mfr # 702B103.002

  • Zoro # G202014765


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
0.35 gpm
Body Material
Metal
Spout Height
7 1/2 in
Faucet Activation
Motion Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702B103.002
Zoro #
G202014765
UPC #
012611607752
Country of Origin
Mexico

Dimensions

Spout Height
7 1/2 in
Manufacturers Warranty Length
5 yr
Spout Length
7 1/2 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height - Maximum
7 1/2 in
For Surface Thickness - Maximum
1 1/2 in

Details

Finish
Polished Chrome
Flow Rate
0.35 gpm
Item
Paradigm Faucet
Body Material
Metal
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
Single Hole
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61, UL 1310, Class 2 Certified
Power Source
Battery
For Use With
Bathroom Sink
Spout Reach
5 1/2 in
Valve Type - Faucets
Solenoid Valve
Flow Outlet Type - Faucet
Laminar
Faucet Body Material
Metal
Features
Fail Safe Shut-Off, Adjustable Time Out
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Multi-Laminar Spray
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Faucet Finish
Polished Chrome
Warranty
5 yr
Flow Rate - Maximum
0.35 gpm
For Location
Bathroom
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Motion Sensor
Number of Mounting Holes
1

Description

Paradigm Faucet

Restrictions

This item has been restricted from sale in the following states: MA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.