Zoro Homepage

Paradigm Faucet

  • Mfr # 702B105.295

  • Zoro # G202014697


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
0.5 gpm
Body Material
Metal
Manufacturers Warranty Length
5 yr
Max. Installation Surface Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702B105.295
Zoro #
G202014697
UPC #
012611607455
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Max. Installation Surface Thickness
1 1/2 in
Spout Height
7 1/2 in
Spout Length
7 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
7 1/2 in

Description

Paradigm Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.