Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paradigm Faucet

  • Mfr # 702B115.002

  • Zoro # G602745351


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
1.5 gpm
Body Material
Metal
Max. Installation Surface Thickness
1 1/2 in
Features
Fail Safe Shut-Off, Adjustable Time Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702B115.002
Zoro #
G602745351
UPC #
012611607646
Country of Origin
Mexico

Dimensions

Max. Installation Surface Thickness
1 1/2 in
Manufacturers Warranty Length
5 yr
Spout Height
7 1/2 in
Spout Length
7 1/2 in
Spout Height - Maximum
7 1/2 in
For Surface Thickness - Maximum
1 1/2 in

Details

Finish
Polished Chrome
Flow Rate
1.5 gpm
Item
Paradigm Faucet
Body Material
Metal
Features
Fail Safe Shut-Off, Adjustable Time Out
ADA Compliance
ADA Compliant
Faucet Body Material
Metal
For Use With
Bathroom Sink
Spout Reach
5 1/2 in
Faucet Finish
Polished Chrome
Valve Type - Faucets
Solenoid Valve
Vandal Resistant Features
Vandal Resistant Laminar
Mounting Type - Faucet
Deck
Faucet Activation
Motion Sensor
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61, UL 1310, Class 2 Certified
Max. Mounting Hole Center Distance
Single Hole
Faucet Type
Bathroom Sink Faucet
Power Source
Battery
Flow Outlet Type - Faucet
Laminar
For Location
Bathroom
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
1
Warranty
5 yr
Flow Type
Laminar

Description

Paradigm Faucet

Restrictions

This item has been restricted from sale in the following states: MA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.