Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paradigm Faucet

  • Mfr # 702B205.295

  • Zoro # G701866032


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
0.5 gpm
Body Material
Metal
Power Source
Battery
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702B205.295
Zoro #
G701866032
UPC #
012611607424
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Max. Installation Surface Thickness
1 1/2 in
Spout Height
7 1/2 in
Spout Length
7 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
7 1/2 in

Details

Finish
Brushed Nickel
Flow Rate
0.5 gpm
Item
Paradigm Faucet
Body Material
Metal
Power Source
Battery
Faucet Finish
Brushed Nickel
Valve Type - Faucets
Solenoid Valve
Temperature Control
Adjustable Temperature
Features
Fail Safe Shut-Off, Adjustable Time Out
Standards
ADA, ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61, UL 1310, Class 2 Certified
Flow Outlet Type - Faucet
Laminar
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
Vandal Resistant Features
Vandal Resistant Multi-Laminar Spray
Spout Reach
5 1/2 in
Includes
Check Valves, Cover Plug
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
For Use With
Bathroom Sink
Faucet Body Material
Metal
Faucet Type
Bathroom Sink Faucet
Number of Mounting Holes
1
Operation Method
Motion Sensor
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Warranty
5 yr
Flow Type
Laminar
Flow Rate - Maximum
0.5 gpm

Description

Paradigm Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.