Patience WaterSaving ShwrHd-1.8G (Discontinued)
- Mfr # 1660.738.295
- Zoro # G8383343
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1660.738.295
Zoro #
G8383343
UPC #
012611598425
Country of Origin
China
Dimensions
Height
5-1/8"
Width
5-1/8"
Face Dia.
5-1/8"
Details
Item
Shower Head
Features
Easy Clean, Easily Clean Lime and Calcium Build Up, Pressure Compensating Flow Control Device, Variety of Spray Patterns, 3-Function
Flow Rate
1.8 gpm
Finish
Brushed Nickel
Shower Head Type
Three-Function
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1, CALGreen, CECĂ
Material
Ball Joint: Brass
Description
Patience WaterSaving ShwrHd-1.8G
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.