Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Adapter

  • Mfr # M918021-0070A

  • Zoro # G3639781


product price: $8.49
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
For Use With
Mfr. No. 2275500, 2275503, 2275505, 2275509, 3275501, 3275502, 3275505, 3375502, 4275500, 4275500F15, 4275501, 4275501F15, 4275550, 4275550F15, 4275551, 4275551F15, 4508201, T975500, T990500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M918021-0070A
Zoro #
G3639781
UPC #
012611272073
Country of Origin
United States

Dimensions

Length (In.)
0.88

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
For Use With
Mfr. No. 2275500, 2275503, 2275505, 2275509, 3275501, 3275502, 3275505, 3375502, 4275500, 4275500F15, 4275501, 4275501F15, 4275550, 4275550F15, 4275551, 4275551F15, 4508201, T975500, T990500
Item
Faucet Outlet Adapter
For Use With Mfr. Model Number
2275500.002, 2275500.295, 2275503.002, 2275505.002, 2275509.002, 2275509.295, 3275501.002, 3275502.002, 3275505.002, 3375502.002, 4275500.002, 4275500.075, 4275500F15.002, 4275500F15.075, 4275501.002, 4275501.075, 4275501F15.002, 4275501F15.075, 4275550.002, 4275550.075, 4275550F15.002, 4275550F15.075, 4275551.002, 4275551.075, 4275551F15.002, 4275551F15.075, 4508201.002, 4508201.224, 4508201.295, T975500.002, T975500.295, T990500.002, T990500.295,
Type
Colony Soft
Compatible Brand
American Standard
Compatible Manufacturer Part Number
2275500.002, 2275500.295, 2275503.002, 2275505.002, 2275509.002, 2275509.295, 3275501.002, 3275502.002, 3275505.002, 3375502.002, 4275500.002, 4275500.075, 4275500F15.002, 4275500F15.075, 4275501.002, 4275501.075, 4275501F15.002, 4275501F15.075, 4275550.002, 4275550.075, 4275550F15.002, 4275550F15.075, 4275551.002, 4275551.075, 4275551F15.002, 4275551F15.075, 4508201.002, 4508201.224, 4508201.295, T975500.002, T975500.295, T990500.002, T990500.295,
Product Type
Outlet Adapter

Description

Adapter, Colony Soft, Material of Construction Plastic, Height (In.) 1, Width (In.) 0.88, Length (In.) 0.88, For Use With 4THH3, 4THP4, 4THT3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.