Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Cartridge Cover

  • Mfr # M907050-0020A

  • Zoro # G3724463


product price: $10.69
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Plastic
Finish
Polished chrome
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M907050-0020A
Zoro #
G3724463
UPC #
012611259180
Country of Origin
China

Dimensions

Size
3" x 2"
Length (In.)
2.13

Details

Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Plastic
Finish
Polished chrome
Material of Construction
Plastic
Includes
Catridge Cover
For Use With
Bathtub and Shower Faucet Valves
Item
Cartridge Cover
For Use With Mfr. Model Number
T371120.002, T371240.002, T372120.002, T372128.002, T372240.002, T372248.002, T375120.002, T375128.002, T375240.002, T385500.002, T385507.002, T385522.002, T415502.002, T420500.002, T420501.002, T420502.002, T480508.002, T508502.002, T508507.002, T508508.002, T555520.002, T555521.002, T555522.002, T555527.002, T555528.002, T590500.002, T590507.002, T590508.002, T675500.002, T675501.002, T675502.002, T675507.002, T675508.002
Type
Colony Soft, Reliant 3
Includes Drain Stopper
No
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Compatible Mfr. Model Number
1662211; 1662212; 1662213; 1662214; 1662215; 1662221; 1662222; 1662223; 1662224; 1662225; 1662601; 9026501; 9026502; 9046502; 9316501; 9316502; T005500; T005501; T005502; T005507; T005508; T010500; T010501; T010502; T010507; T010508; T038500; T038501
Replacement Cartridge Mfr. Model Number
TU186507.002
Includes Handle
No
Includes Trim Plate
Trim Plate Not Included
ADA Compliance
No
Includes Valve
Valve Not Included
Features
Polished Chrome Finish
Includes Tub Spout
No
Includes Cartridge
Cartridge Included
CEC Compliant
Non CEC Compliant
Product Type
Cartridge Cover
Compatible Product Type
Bathtub and Shower Faucet Valves
Replacement Manufacturer Cartridge Part Number
TU186507.002
Compatible Manufacturer Part Number
1662211, 1662212, 1662213, 1662214, 1662215, 1662221, 1662222, 1662223, 1662224, 1662225, 1662601, 9026501, 9026502, 9046502, 9316501, 9316502, T005500, T005501, T005502, T005507, T005508, T010500, T010501, T010502, T010507, T010508, T038500, T038501

Description

Cartridge Cover, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, Material of Construction Plastic, American Standard, Replacement Cartridge Mfr. Model Number TU186507.002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.