This item is Discontinued.

No Product Image Available

Trim Kit Only, FloWise Portsmouth Bath/Showerhead Only, Satin Nickel (Discontinued)

  • Mfr # T415502.295
  • Zoro # G1119977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T415502.295
Zoro #
G1119977
UPC #
012611460579
Country of Origin
Mexico

Dimensions

Diverter Tub Spout Length
5-1/8"

Details

Includes
Showerhead & Bath Tub Filler
Item
FloWise Portsmouth Bath/Showerhead Only
Features
Water Savings Using 40% Less Water, Three Function Spray Pattern
Flow Rate
2.00 gpm
ADA Compliant
Yes
Finish
Satin Nickel
Shower Head Type
Wall Mounted
Standards
AMSE A112.18.1, CSA B 125, ANSI A117.1, ASSE 1016, GREEN UPC
Handle Type
Lever
Green Certification or Other Recognition
WaterSense Approved
Type
Trim Kit Only
Flow Rate (GPM)
2.0
Commercial / Residential
Residential
Showerhead Type
Wall Mounted

Description

FloWise Portsmouth Bath/Showerhead Only, Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.