This item is Discontinued.

American Standard Lever Handle, 4" Mount, 2 Hole Portsmouth Two Handle Bar 4285.420.F15.002

Lever Handle, 4" Mount, 2 Hole Portsmouth Two Handle Bar (Discontinued)

  • Mfr # 4285.420.F15.002
  • Zoro # G8393828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4285.420.F15.002
Zoro #
G8393828
UPC #
012611553172
Country of Origin
Mexico

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Item
Portsmouth Two Handle Bar

Description

Portsmouth Two Handle Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.