Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Adapter, American Standard

  • Mfr # PK01.MAC

  • Zoro # G910866137


product price: $63.79
/ea

Key Features

Fits Brand
American Standard
Finish
Unfinished
Includes
10 ft Extension Cable, Multi-AC Adapter
Flow Rate
0.35 gpm
Connection
15 Electronic Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK01.MAC
Zoro #
G910866137
UPC #
012611958335
Country of Origin
China

Details

Fits Brand
American Standard
Finish
Unfinished
Includes
10 ft Extension Cable, Multi-AC Adapter
Item
Power Adapter
Flow Rate
0.35 gpm
Connection
15 Electronic Units
For Use With Mfr. Model Number
Selectronic Base Models
Compatible Brand
American Standard
Compatible Series
Electronic
Input Power
AC
Compatible Manufacturer Part Number
Selectronic Base Models
Product Type
Power Adapter
Flow Rate - Maximum
0.35 gpm

Description

Power Adapter,American Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.