Pressure Balance Cartridge, Reliant
Mfr # 051091-0070A
Zoro # G3646745
product price: $37.49
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051091-0070A
Zoro #
G3646745
UPC #
012611091988
Country of Origin
Mexico
Dimensions
Length (In.)
2.25
Size
3 1/2 in
Manufacturers Warranty Length
1 yr
Description
Cartridge, Non CEC Compliant, For Use With Bathtub and Shower Valves, For Use with Series Reliant+, Material of Construction Plastic, American Standard, Shower Valve Type Pressure Balancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.