Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Balancing Unit, For Use with 2TGW5

  • Mfr # M952100-0070A

  • Zoro # G3307491


product price: $30.99
/ea

Key Features

Type
Faucet
Size
2-3/8" x 2"
Material of Construction
Plastic, Rubber
Material
Rubber and Plastic
Fits Brand
American Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M952100-0070A
Zoro #
G3307491
UPC #
012611249082
Country of Origin
Mexico

Dimensions

Size
2-3/8" x 2"
Length (In.)
2-3/8
Overall Height
10 1/2 in
Overall Width
1 in
Manufacturers Warranty Length
1 yr

Details

Item
St2030A Het Fix Asm Ada Fm Rs 1.28 Gpf
Type
Faucet
Material of Construction
Plastic, Rubber
Material
Rubber and Plastic
Fits Brand
American Standard
For Use With
Valves
For Use With Mfr. Model Number
R110, R110SS, R115, R115SS, R116SS, R117, R117SS,, R120, R120SS, R125, R125SS, R127, R127SS
Tub and Shower Category
Shower Repair Parts
Ligature Resistant
No
Features
This Pressure Balancing Unit Maintains a Constant Output in Response to Changes in the Hot and Cold Water Supply Pressure
Includes Plaster Guard
Plaster Guard Not Included
Shower Valve Type
Pressure Balancing
Includes Cartridge
Cartridge Included
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
R110; R110SS; R117; R117SS; R120; R120SS; R125; R125SS; R127; R127SS
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Included
Reversible
Not Reversible
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Product Type
Pressure Balance Unit
Compatible Product Type
Valves
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
R110, R110SS, R117, R117SS, R120, R120SS, R125, R125SS, R127, R127SS
Compatible Series
R110, R115, R120, R125

Description

This pressure balancing unit maintains a constant output in response to changes in the hot and cold water supply pressure. This reduces the chance you’ll experience dramatic changes in water temperature in the shower. The diaphragm system with integrated check valves is engineered to eliminate cross flow and this Pressure Balance Unit is also designed to avoid failure due to mineral deposits, so it is ideal for use in hard water areas. This pressure balance protects against scalding and is for use with American Standard R110, R120, R115, R125 rough in valves.


Product Overview


•Protects against scalding
•For use on R110, R120, R115, R125 rough in valves
•Reliable performance
•Quality construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.