Zoro Homepage
This item is Discontinued.
No Product Image Available

Trim Kit Only, Princeton Showerhead Only Trim Kit, Chrome (Discontinued)

  • Mfr # T508501.002
  • Zoro # G1119819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T508501.002
Zoro #
G1119819
UPC #
012611382536
Country of Origin
Mexico

Details

Includes
Showerhead
Item
Princeton Showerhead Only Trim Kit
Flow Rate
2.50 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Wall Mounted
Standards
AMSE A112.18.1, CSA B 125, ANSI A117.1, ASSE 1016
Flow Rate (GPM)
2.5
Type
Trim Kit Only
Handle Type
Lever
Showerhead Type
Wall Mounted
Commercial / Residential
Residential

Description

Princeton Showerhead Only Trim Kit, Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, OR, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.