Zoro Homepage
This item is Discontinued.
American Standard 12-3/4" W x 14" L x 16-1/4" H, Wall Mount, Vitreous china 0421.018.020

12-3/4" W x 14" L x 16-1/4" H, Wall Mount, Vitreous china (Discontinued)

  • Mfr # 0421.018.020
  • Zoro # G8379268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0421.018.020
Zoro #
G8379268
UPC #
033056043042
Country of Origin
United States

Dimensions

Overall Height
16-1/4"
Overall Length
14"
Overall Width
12-3/4"

Details

Mounting Type
Wall Mount
Material
Vitreous china
Color
White
Bowl Shape
D-shaped
Drain Opening
1-1/4"
With Faucet / Without Faucet
Without Faucet
Item
Prison Sink

Description

Prison Sink 0421.018.020 Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.