Proximity Sensor, Faucet, Glass
Mfr # M964173-0070A
Zoro # G6161276
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Controls, Sensors and Transformers
Fits Brand
American Standard
Material
Glass
Material of Construction
Glass
For Use With
American Standard Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M964173-0070A
Zoro #
G6161276
UPC #
012611519680
Country of Origin
France
Dimensions
Length (In.)
1 in
Size
1 in x 1 in x 1 in
Overall Length
1 in
Details
Sub-Category
Controls, Sensors and Transformers
Fits Brand
American Standard
Material
Glass
Material of Construction
Glass
For Use With
American Standard Faucets
Item
Sensor Kit
For Use With Mfr. Model Number
7755215.002
Features
1-1/2" to 16" Sensor Range
Body Material
Glass
Sensor Range
1-1/2" to 16"
Power Source
Hardwired
Type
Faucet
ADA Compliant
No
Compatible Brand
American Standard
Product Type
Sensor Assembly
Compatible Manufacturer Part Number
7755215.002
Compatible Series
Selectronic
Description
Sensor Kit, Fits Brand American Standard, For Use with Series Selectronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.