Pull-Out Spray, Plastic
Mfr # M952237-0750A
Zoro # G6071974
product price: $44.95
/eaKey Features
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M952237-0750A
Zoro #
G6071974
UPC #
012611382406
Country of Origin
Mexico
Dimensions
Connection Size
1/2"
Details
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
For Use With
Most Faucets
Item
Kitchen Sprayer
For Use With Mfr. Model Number
4205104
Flow Rate
1.2 gpm
Connection Type
Compression
Application
Commercial
Compatible Brand
American Standard
Compatible Manufacturer Part Number
4205104
Compatible Series
Reliant
For Location
Kitchen
Sprayer Style
Pull-Out
Flow Rate - Maximum
1.2 gpm
Product Type
Kitchen Sprayer
Description
Kitchen Sprayer, Flow Rate 1.2 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.