Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quince Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole

  • Mfr # 4433100.075

  • Zoro # G0600586


product price: $265.85
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Stainless Steel
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4433100.075
Zoro #
G0600586
UPC #
012611491221
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Not Available

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Stainless Steel
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Quince Kitchen Faucet
Body Material
Lead Free Cast Brass
Flow Outlet Type (Faucet)
Aerated
Replacement Cartridge
2CYW7
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Standards
Not Available
Connection
3/8" Compression
Valve Type
Ceramic
Spout Shape
Arc
Flow Type
Spray
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
2CYW7
Product Type
Faucet
Operation Method
Manual

Description

Item Quince Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, ME, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.