This item is Discontinued.

American Standard Recess Bath, 60 in L, 30 in W, White, Americast(R), Left 2390202ICH.020

Recess Bath, 60 in L, 30 in W, White, Americast(R), Left (Discontinued)

  • Mfr # 2390202ICH.020
  • Zoro # G3494097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2390202ICH.020
Zoro #
G3494097
UPC #
033056168004
Country of Origin
United States

Dimensions

Length
60 in
Width
30 in
Height
13 5/8 in
Manufacturers Warranty Length
1 yr
Overall Width
30 in
Overall Height
14 in
Overall Length
60 in
Inside Depth
13 1/4 in

Details

Item
Recess Bath
Color
White
Material
Americast(R)
Drain Location
Left
Includes
Left Hand Drain
Standards
ANSI A117.1, ANSI Z124.1, ASME A112.19.4, ASTM E162, ASTM F-462, NFPA 258
Features
Integral Overflow, Left-Hand Drain
Ligature Resistant
No
ADA Compliance
Yes
Series
Princeton
CEC Compliant
Non CEC Compliant
Tub Material
Americast(R)
Tub Shape
Rectangle
Tub Installation Type
Alcove
Product Type
Recess Bath
Resistance Properties
Scratch-Resistant
ADA Compliant
ADA Compliant
Ligature-Resistant
Not Ligature-Resistant

Description

Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Left, Inside Depth 13 1/4 in, Overall Height 14 in, Overall Length 60 in, Overall Width 30 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.