Recess Bath, 60 in L, 30 in W, White, Americast(R), Left

  • Mfr # 2392202.020

  • Zoro # G3494079


product price: $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
30 in
Color
White
Material
Americast(R)
Height
13 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2392202.020
Zoro #
G3494079
UPC #
033056057612
Country of Origin
United States

Dimensions

Length
60 in
Width
30 in
Height
13 5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
60 in
Overall Width
30 in
Overall Height
17 1/2 in
Inside Depth
13 1/4 in

Details

Item
Recess Bath
Color
White
Material
Americast(R)
Drain Location
Left
Includes
Left Hand Drain
Standards
ASTM F462, CSA B45.5, IAPMO Z124
Tub Installation Type
Alcove
Ligature Resistant
No
Features
Left-Hand Drain
Tub Shape
Rectangle
Tub Material
Americast(R)
CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Series
Princeton
Product Type
Recess Bath
Resistance Properties
Scratch-Resistant
ADA Compliant
ADA Compliant
Ligature-Resistant
Not Ligature-Resistant

Description

Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Left, Inside Depth 13 1/4 in, Overall Height 17 1/2 in, Overall Length 60 in, Overall Width 30 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.