This item is Discontinued.

American Standard Recess Bath, 60 in L, 30 in W, White, Americast(R), Left 2392202ICH.020

Recess Bath, 60 in L, 30 in W, White, Americast(R), Left (Discontinued)

  • Mfr # 2392202ICH.020
  • Zoro # G3494051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2392202ICH.020
Zoro #
G3494051
UPC #
033056411643
Country of Origin
United States

Dimensions

Length
60 in
Width
30 in
Height
17 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
30 in
Inside Depth
13 1/4 in
Overall Length
60 in
Overall Height
17 1/2 in

Details

Item
Recess Bath
Color
White
Material
Americast(R)
Drain Location
Left
Includes
Left Hand Drain
Standards
ANSI A117.1, ANSI Z124.1, ASME A112.19.4, ASTM E162, ASTM F-462, NFPA 258
Tub Material
Americast(R)
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Tub Installation Type
Alcove
Tub Shape
Rectangle
ADA Compliance
Yes
Features
Integral Overflow, Left-Hand Drain
Series
Princeton
Product Type
Recess Bath
Ligature-Resistant
Not Ligature-Resistant
Resistance Properties
Scratch-Resistant
ADA Compliant
ADA Compliant

Description

Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Left, Inside Depth 13 1/4 in, Overall Height 17 1/2 in, Overall Length 60 in, Overall Width 30 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.