This item is Discontinued.

American Standard Recess Bath, 60 in L, 30 in W, White, Americast(R), Left 2396202.020

Recess Bath, 60 in L, 30 in W, White, Americast(R), Left (Discontinued)

  • Mfr # 2396202.020
  • Zoro # G3493990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2396202.020
Zoro #
G3493990
UPC #
033056058060
Country of Origin
United States

Dimensions

Length
60 in
Width
30 in
Height
17 1/8 in
Manufacturers Warranty Length
1 yr
Inside Depth
13 1/4 in
Overall Width
34 in
Overall Length
60 in
Overall Height
17 1/2 in

Details

Item
Recess Bath
Color
White
Material
Americast(R)
Drain Location
Left
Includes
Extra Wide Ledge, Left Hand Drain
Standards
ANSI Z124.1, ASME A112.19.4, ASTM E162, ASTM F462, NFPA 258
ADA Compliance
Yes
Tub Material
Americast(R)
Tub Shape
Rectangle
Tub Installation Type
Alcove
Features
Beveled Headrest, Extra-Wide Ledge, Left-Hand Drain, Lumbar Support
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Series
Princeton
Product Type
Recess Bath
ADA Compliant
ADA Compliant
Resistance Properties
Slip-Resistant
Ligature-Resistant
Not Ligature-Resistant

Description

Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Left, Inside Depth 13 1/4 in, Overall Height 17 1/2 in, Overall Length 60 in, Overall Width 34 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.