This item is Discontinued.

American Standard Recess Bath, 60 in L, 30 in W, White, Americast(R), Right 2393202.020

Recess Bath, 60 in L, 30 in W, White, Americast(R), Right (Discontinued)

  • Mfr # 2393202.020
  • Zoro # G3494088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2393202.020
Zoro #
G3494088
UPC #
033056057728
Country of Origin
United States

Dimensions

Length
60 in
Width
30 in
Height
13 5/8 in
Manufacturers Warranty Length
1 yr
Overall Width
30 in
Inside Depth
13 1/4 in
Overall Length
60 in
Overall Height
14 in

Details

Item
Recess Bath
Color
White
Material
Americast(R)
Drain Location
Right
Standards
ASTM F462, CSA B45.5, IAPMO Z124
Includes
Right Hand Drain
Tub Installation Type
Alcove
Features
Right-Hand Drain
ADA Compliance
Yes
Tub Material
Americast(R)
Series
Princeton
Tub Shape
Rectangle
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Product Type
Recess Bath
Resistance Properties
Scratch-Resistant
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
ADA Compliant

Description

Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Right, Inside Depth 13 1/4 in, Overall Height 14 in, Overall Length 60 in, Overall Width 30 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.