This item is Discontinued.

American Standard Recess Bath, 60 in L, 34 in W, White, Americast(R), Left 2394202.020

Recess Bath, 60 in L, 34 in W, White, Americast(R), Left (Discontinued)

  • Mfr # 2394202.020
  • Zoro # G3494036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2394202.020
Zoro #
G3494036
UPC #
033056057834
Country of Origin
United States

Dimensions

Length
60 in
Width
34 in
Height
17 1/8 in
Manufacturers Warranty Length
1 yr
Inside Depth
13 1/4 in
Overall Length
60 in
Overall Height
14 in
Overall Width
34 in

Details

Item
Recess Bath
Color
White
Material
Americast(R)
Drain Location
Left
Includes
Extra Wide Ledge, Left Hand Drain
Standards
ANSI A117.1, ANSI Z124.1, ASME A112.19.4, ASTM E162, ASTM F-462, NFPA 258
Ligature Resistant
No
Series
Princeton
Tub Shape
Rectangle
Tub Material
Americast(R)
CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Features
Extra-Wide Ledge, Left-Hand Drain
Tub Installation Type
Alcove
Product Type
Recess Bath
Resistance Properties
Scratch-Resistant
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
ADA Compliant

Description

Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Left, Inside Depth 13 1/4 in, Overall Height 14 in, Overall Length 60 in, Overall Width 34 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.