This item is Discontinued.

American Standard Recess Bath, 60 in L, 34 in W, White, Americast(R), Left 2394202ICH.020

Recess Bath, 60 in L, 34 in W, White, Americast(R), Left (Discontinued)

  • Mfr # 2394202ICH.020
  • Zoro # G3494018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2394202ICH.020
Zoro #
G3494018
UPC #
033056169315
Country of Origin
United States

Dimensions

Length
60 in
Width
34 in
Height
14 in
Manufacturers Warranty Length
Lifetime
Overall Height
14 in
Overall Length
60 in
Overall Width
34 in
Inside Depth
13 1/4 in

Details

Item
Recess Bath
Color
White
Material
Americast(R)
Drain Location
Left
Standards
ANSI Z124.1, ASME A112.19.4, ASTM E162, ASTM F462, NFPA 258
Includes
Extra Wide Ledge, Left Hand Drain
Features
Beveled Headrest, Extra-Wide Ledge, Integral Overflow, Left-Hand Drain
Ligature Resistant
No
ADA Compliance
Yes
Tub Installation Type
Alcove
Series
Princeton
Tub Material
Americast(R)
Tub Shape
Rectangle
CEC Compliant
Non CEC Compliant
Product Type
Recess Bath
Resistance Properties
Acid-Resistant
ADA Compliant
ADA Compliant
Ligature-Resistant
Not Ligature-Resistant

Description

Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Left, Inside Depth 13 1/4 in, Overall Height 14 in, Overall Length 60 in, Overall Width 34 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.