This item is Discontinued.

American Standard Recess Bath, 60 in L, 34 in W, White, Americast(R), Right 2395202.020

Recess Bath, 60 in L, 34 in W, White, Americast(R), Right (Discontinued)

  • Mfr # 2395202.020
  • Zoro # G3494045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2395202.020
Zoro #
G3494045
UPC #
033056057940
Country of Origin
United States

Dimensions

Length
60 in
Width
34 in
Height
14 in
Manufacturers Warranty Length
1 yr
Overall Length
60 in
Inside Depth
13 1/4 in
Overall Height
14 in
Overall Width
34 in

Details

Item
Recess Bath
Color
White
Material
Americast(R)
Drain Location
Right
Includes
Extra Wide Ledge, Right Hand Drain
Standards
ANSI Z124.1, ASME A112.19.4, ASTM E162, ASTM F462, NFPA 258
Features
Extra-Wide Ledge, Right-Hand Drain
Tub Shape
Rectangle
Tub Material
Americast(R)
ADA Compliance
Yes
Series
Princeton
CEC Compliant
Non CEC Compliant
Tub Installation Type
Alcove
Ligature Resistant
No
Product Type
Recess Bath
Resistance Properties
Scratch-Resistant
ADA Compliant
ADA Compliant
Ligature-Resistant
Not Ligature-Resistant

Description

Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Right, Inside Depth 13 1/4 in, Overall Height 14 in, Overall Length 60 in, Overall Width 34 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.