Zoro Homepage
This item is Discontinued.
No Product Image Available

Trim Kit Only, Reliant3 Bath/Shower Only, Satin Nickel (Discontinued)

  • Mfr # T385502.295
  • Zoro # G1114709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T385502.295
Zoro #
G1114709
UPC #
012611400308
Country of Origin
Mexico

Dimensions

Height
7-1/2"
Depth
7-1/2"
Diverter Tub Spout Length
5-1/2"

Details

Includes
Showerhead & Bath Tub Filler
Item
Reliant3 Bath/Shower Only
Features
Ceramic Disk Valves Scald Guard Adjustable Heads
Flow Rate
2.50 gpm
ADA Compliant
Yes
Finish
Satin Nickel
Shower Head Type
Wall Mounted
Connection
1/2"
Standards
ANSI A 117.1 ASSE 1016 ASME A112.18.1 CSA B 125.1
Handle Type
Lever
Valve Type
Ceramic
Flow Rate (GPM)
2.5
Type
Trim Kit Only
Showerhead Type
Wall Mounted
Commercial / Residential
Residential

Description

Reliant3 Bath/Shower Only, Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, NY, OR, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.