Replacement Battery
Mfr # PK00.WRK
Zoro # G7298335
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Standard
Includes
PWRX(TM) 10-Year Battery Pack; Battery Holder; Connector Locking Device
For Use With
NextGen Selectronic Faucets
For Use With Mfr. Model Number
605B104.002, 605B164.002, 605B204.002, 606B013.002, 606B051.002, 606B111.002, 606B121.002, 606B211.007, 606B301.007, 606B305.007, 606B311.007, 606B321.007, 606B501.007, 606B505.007, 606B721.002, 775B103.002, 775B105.002, 775B203.002, 775B205.002, 775B303.002, 775B305.002, PK00.CRP
Compatible Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK00.WRK
Zoro #
G7298335
UPC #
012611588358
Country of Origin
China
Details
Fits Brand
American Standard
Includes
PWRX(TM) 10-Year Battery Pack; Battery Holder; Connector Locking Device
For Use With
NextGen Selectronic Faucets
Item
Battery Module
For Use With Mfr. Model Number
605B104.002, 605B164.002, 605B204.002, 606B013.002, 606B051.002, 606B111.002, 606B121.002, 606B211.007, 606B301.007, 606B305.007, 606B311.007, 606B321.007, 606B501.007, 606B505.007, 606B721.002, 775B103.002, 775B105.002, 775B203.002, 775B205.002, 775B303.002, 775B305.002, PK00.CRP
Compatible Brand
American Standard
Product Type
Battery Module
Battery Chemistry
Lithium
Compatible Series
Ultima
Battery Type
CRP2
Compatible Manufacturer Part Number
605B104.002, 605B164.002, 605B204.002, 606B013.002, 606B051.002, 606B111.002, 606B121.002, 606B211.007, 606B301.007, 606B305.007, 606B311.007, 606B321.007, 606B501.007, 606B505.007, 606B721.002, 775B103.002, 775B105.002, 775B203.002, 775B205.002, 775B303.002, 775B305.002, PK00.CRP
Description
Product Overview
•480,000 cycles (10-year life @ 4,000 uses per month)
•Includes PWRX battery pack, battery holder and connector locking device
•Can be used with all Selectronic base models
•Fail-Safe faucet automatically shuts off upon loss of power or dead battery. No reset required.
•.35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.